Skip Content
LADDER FIBERGLASS STEP 7FT TYPE1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LADDER FIBERGLASS STEP 7FT TYPE1

FEATHERLITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FTL6307
  • Mfr. Model # 6307
  • UNSPSC # 30191501
  • CATALOGUE PAGE # 2079
  • Shipping Weight 23.0 lbs

Product Details

Heavy-duty fiberglass step ladder, CSA approved, 7 ft. High strength to weight ratio provides an economical alternative for general contractor and DIY work.

Technical Specs

  • Material Fibreglass
  • Item Extra Heavy Duty Fibreglass Step Ladder
  • ANSI Type Type 1
  • Series 6300 Series
  • Load Capacity 250 lbs.
  • Standards CSA Approved
  • Ladder Height 6 ft. 7"
  • Step Depth 3"
  • Bottom Width 24"
  • Stepladder Item Stepladder

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list