LADDER FIBERGLASS STEP 3FT TYPE1A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LADDER FIBERGLASS STEP 3FT TYPE1A

FEATHERLITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FTL6903
  • Mfr. Model # 6903
  • UNSPSC # 30191501
  • CATALOGUE PAGE # 2079
  • Shipping Weight 12.0 lbs

Product Details

Extra heavy-duty fibreglass step ladder, CSA approved, 3 ft. The economical type 1A alternative. Meets or exceeds ANSI type 1A - 300 lb. load rating.

Technical Specs

  • Item Extra Heavy Duty Fibreglass Step Ladder
  • Series 6900 Series
  • Material Fibreglass
  • Load Capacity 300 lbs.
  • ANSI Type Type 1 A
  • Standards CSA Approved
  • Bottom Width 17"
  • Step Width 17"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list