LADDER FIBERGLASS EXTN 36FT TYPE1A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LADDER FIBERGLASS EXTN 36FT TYPE1A

FEATHERLITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FTL9236D
  • Mfr. Model # 9236D
  • UNSPSC # 30191501
  • CATALOGUE PAGE # 2085
  • Shipping Weight 80.0 lbs

Product Details

375 lb. super heavy-duty fiberglass extension ladder. Slip-resistant serrated D rungs for safe climbing and comfort. Traditional raise from the rear pulley design. Premium heavy-duty rung locks for durability. Large heavy-duty pivot feet with slip-resista

Technical Specs

  • Extended Ladder Height 32 ft.
  • Bottom Width 17-3/4"
  • Item Fibre Extension Ladder
  • Load Capacity 375 lbs.
  • Series 9200
  • Material Fibre
  • Industry Ladder Size 36 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list