Skip Content
LADDER FIBERGLASS EXTN 32FT TYPE1A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LADDER FIBERGLASS EXTN 32FT TYPE1A

FEATHERLITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FTL6932
  • Mfr. Model # 6932
  • UNSPSC # 30191501
  • CATALOGUE PAGE # 2084
  • Shipping Weight 65.0 lbs

Product Details

Extra heavy-duty fiberglass extension ladder. CSA Approved Grade 1, ANSI Type 1A, 300 lb. load rating. Durable non-conductive fiberglass side rails in high visibility safety yellow. Rung through rail design. Slip-resistant serrated D-rung. Premium heavy-d

Technical Specs

  • Extended Ladder Height 28 ft.
  • Bottom Width 17-1/8"
  • Item Fibre Extension Ladder
  • Material Fibre
  • Series 6900
  • Load Capacity 300 lbs.
  • Industry Ladder Size 32 ft.

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list