Skip Content
LADDER,FIBERGLASS,2-WAY,16FT,TYPE 1A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LADDER,FIBERGLASS,2-WAY,16FT,TYPE 1A

FEATHERLITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FTL6616
  • Mfr. Model # 6616
  • UNSPSC # 30191501
  • CATALOGUE PAGE # 2079
  • Shipping Weight 112.0 lbs

Product Details

Series 6600 two-way step extra heavy-duty, 16 feet, 300 pound rated, CSA grade1, non conductive C channel side rails in safety yellow.

Technical Specs

  • Item Extra Heavy Duty Fibreglass Two Way Step Ladder
  • Material Fibreglass
  • ANSI Type Type 1 A
  • Series 6600 Series
  • Load Capacity 300 lbs.
  • Standards CSA Approved
  • Ladder Height 15 ft. 3-3/4"
  • Step Depth 3"
  • Bottom Width 39"
  • Stepladder Item Twin Stepladder

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List