Skip Content
LADDER,FIBERGLASS,2-WAY,14FT,TYPE 1A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LADDER,FIBERGLASS,2-WAY,14FT,TYPE 1A

FEATHERLITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FTL6614
  • Mfr. Model # 6614
  • UNSPSC # 30191501
  • CATALOGUE PAGE # 2079
  • Shipping Weight 94.0 lbs

Product Details

Series 6600 two-way step extra heavy-duty, 14 feet, 300 pound rated, CSA grade1, non conductive C channel side rails in safety yellow.

Technical Specs

  • Item Extra Heavy Duty Fibreglass Two Way Step Ladder
  • Material Fibreglass
  • Series 6600 Series
  • ANSI Type Type 1 A
  • Standards CSA Approved
  • Ladder Height 13 ft. 3-1/2"
  • Load Capacity 300 lbs.
  • Bottom Width 36"
  • Step Depth 3"
  • Stepladder Item Twin Stepladder

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list