LADDER FIBER PLTFMSTEP 12FT TYPE1A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LADDER FIBER PLTFMSTEP 12FT TYPE1A

FEATHERLITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FTL6512
  • Mfr. Model # 6512
  • UNSPSC # 30191501
  • CATALOGUE PAGE # 2080
  • Shipping Weight 56.0 lbs

Product Details

Series 6500 extra heavy-duty fiberglass platform step ladder, 12 feet, 300 pound rated, CSA approved grade 1, non-conductive C channel side, alumimum steps and platform, platform is 18 inches by 14 inches.

Technical Specs

  • Includes Extra Heavy Duty Non-conductive "c" Channel Side Rails in High Visibility Safety Yellow ,large Safe and Comfortable Standing Platform, 14? X 18?, Wide 3? Slip-resistant Serrated Aluminium Steps for Safe Climbing, Inside Spreader Arms Complete with "wrap-aroun,large Safe and Comfortable Standing Platform, 14? X 18?, Wide 3? Slip-resistant Serrated Aluminium Steps for Safe Climbing, Inside Spreader Arms Complete With"wrap-around"sleeves That Strengthen Spreader-to-rail Connection and Protect Spreader Arms During Storage/loading/transit,each Step is Reinforced with Zinc Coated Steel Diagonal Braces Providing Incredible Strength and Stiffness ,rear Horizontal Struts Reinforced with Zinc Coated Steel Diagonal Braces Offer Maximum Rigidity, Extra Large Pvc Rubber Safety Boots are Heavy Duty and Provide Increased Rail Protection and Slip-resistance
  • Material Fibreglass
  • Load Capacity 300 lbs.
  • Standards CSA Grade 1 A
  • ANSI Type ANSI Type 1 A
  • Ladder Height 12 ft.
  • Item Ladder Fibre Pltfmstep 12 ft. Type1a
  • Bottom Width 31"
  • Stepladder Item Platform Stepladder

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list