Skip Content
LADDER FIBER PLTF 8FT TYPE 1AA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LADDER FIBER PLTF 8FT TYPE 1AA

FEATHERLITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FTL6508AA
  • Mfr. Model # 6508AA
  • UNSPSC # 30191501
  • CATALOGUE PAGE # 2080
  • Shipping Weight 33.0 lbs

Product Details

Super heavy-duty fiberglass platform step ladder. CSA approved Grade 1, ANSI Type 1AA, 375 lb load rated. Extra heavy-duty non-conductive C-channel side rails in high visibility safety orange. Large standing platform, 14 inches by 18 inches. Wide 3 inch s

Technical Specs

  • Includes 20 Percent Wider and Deeper Base Than Traditional Ladders, Offering Greatest Degree of Stability and Safety. 24 in by 18 in Oversized Platform for Greater Stability, Safety, and Comfo
  • ANSI Type ANSI Type 1 AA
  • Item Ladder Fibre Pltf 8 ft. Type 1aa
  • Material Fibreglass
  • Load Capacity 375 lbs.
  • Standards CSA Grade 1 AA
  • Ladder Height 8 ft.
  • Bottom Width 26"
  • Stepladder Item Platform Stepladder

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list