LADDER FIBER PLTF 10FT TYPE 1AA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LADDER FIBER PLTF 10FT TYPE 1AA

FEATHERLITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FTL6510AA
  • Mfr. Model # 6510AA
  • UNSPSC # 30191501
  • CATALOGUE PAGE # 2080
  • Shipping Weight 43.0 lbs

Product Details

Super heavy-duty fiberglass platform step ladder. CSA approved Grade 1, ANSI Type 1AA, 375 lb load rated. Extra heavy-duty non-conductive C-channel side rails in high visibility safety orange. Large standing platform, 14 inches by 18 inches. Wide 3 inch s

Technical Specs

  • Material Fibreglass
  • Includes 20 Percent Wider and Deeper Base Than Traditional Ladders, Offering Greatest Degree of Stability and Safety. 24 in by 18 in Oversized Platform for Greater Stability, Safety, and Comfo
  • Item Ladder Fibre Pltf 10 ft. Type 1aa
  • Load Capacity 375 lbs.
  • ANSI Type ANSI Type 1 AA
  • Standards CSA Grade 1 AA
  • Ladder Height 10 ft.
  • Bottom Width 29"
  • Stepladder Item Platform Stepladder

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list