Skip Content
LADDER FIBER EXT W/MHPS 32FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LADDER FIBER EXT W/MHPS 32FT

FEATHERLITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FTL5732MHPS
  • Mfr. Model # 5732MHPS
  • UNSPSC # 30191501
  • CATALOGUE PAGE # 2084
  • Shipping Weight 75.0 lbs

Product Details

5700MHPS series features large heavy-duty pivot feet with slip resistant rubber pads and ice pick.

Technical Specs

  • Extended Ladder Height 28 ft.
  • Bottom Width 17-3/8"
  • Item Fibre Extension Ladder
  • Material Fibre
  • Industry Ladder Size 32 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list