LADDER FIBER EXT W/MHPS 28FT TYPE1A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LADDER FIBER EXT W/MHPS 28FT TYPE1A

FEATHERLITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FTL6228MHPS
  • Mfr. Model # 6228MHPS
  • UNSPSC # 30191501
  • CATALOGUE PAGE # 2084
  • Shipping Weight 68.0 lbs

Product Details

6200MHPS series features exclusive 1-piece foot assembly with spur wheel provides unequalled strength, durability and torsion resistance.

Technical Specs

  • Extended Ladder Height 25 ft.
  • Bottom Width 17-3/8"
  • Item Fibre Extension Ladder
  • Material Fibre
  • Shoe Design One-piece
  • Series 6200
  • Industry Ladder Size 28 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list