Skip Content
LADDER FIBER EXT W/MHPS 20FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LADDER FIBER EXT W/MHPS 20FT

FEATHERLITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FTL6220MHPS
  • Mfr. Model # 6220MHPS
  • UNSPSC # 30191501
  • CATALOGUE PAGE # 2084
  • Shipping Weight 52.0 lbs

Product Details

6200MHPS series features exclusive 1-piece foot assembly with spur wheel provides unequalled strength, durability and torsion resistance.

Technical Specs

  • Extended Ladder Height 17 ft.
  • Bottom Width 17-3/8"
  • Item Fibre Extension Ladder
  • Material Fibre
  • Series 6200
  • Shoe Design One-piece
  • Industry Ladder Size 20 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list