Skip Content
LADDER FIBER EXT 20FT TYPE 1AA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LADDER FIBER EXT 20FT TYPE 1AA

FEATHERLITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FTL9220D
  • Mfr. Model # 9220D
  • UNSPSC # 30191501
  • CATALOGUE PAGE # 2085
  • Shipping Weight 46.0 lbs

Product Details

CSA approved grade 1, ANSI Type 1AA. Durable, non-conductive fiberglass side rails in high visibility safety yellow. Riveted rung to rail design maintains continous strength of fibers and allows for easy repair. Slip-resistant serrated D rungs for safe cl

Technical Specs

  • Extended Ladder Height 17 ft.
  • Bottom Width 17-3/8"
  • Item Fibre Extension Ladder
  • Load Capacity 375 lbs.
  • Material Fibre
  • Series 9200
  • Industry Ladder Size 20 ft.

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list