Skip Content
LADDER FIBER EXT 16FT TYPE 1AA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LADDER FIBER EXT 16FT TYPE 1AA

FEATHERLITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FTL9216D
  • Mfr. Model # 9216D
  • UNSPSC # 30191501
  • CATALOGUE PAGE # 2085
  • Shipping Weight 39.0 lbs

Product Details

CSA approved grade 1, ANSI Type 1AA. Durable, non-conductive fiberglass side rails in high visibility safety yellow. Riveted rung to rail design maintains continous strength of fibers and allows for easy repair. Slip-resistant serrated D rungs for safe cl

Technical Specs

  • Bottom Width 17-3/8"
  • Extended Ladder Height 13 ft.
  • Load Capacity 375 lbs.
  • Item Fibre Extension Ladder
  • Series 9200
  • Material Fibre
  • Industry Ladder Size 16 ft.

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list