Skip Content
LADDER FIBER 2-WAY 5FT TYPE 1AA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LADDER FIBER 2-WAY 5FT TYPE 1AA

FEATHERLITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FTL6605AA
  • Mfr. Model # 6605AA
  • UNSPSC # 30191501
  • CATALOGUE PAGE # 2079
  • Shipping Weight 30.0 lbs

Product Details

Super heavy-duty fiberglass 2-way step ladder. CSA approved Grade 1, ANSI Type 1AA, 375 lb load rated. Extra heavy-duty non-conductive C-channel side rails in high visibility safety orange. Large standing platform, 14 inches x 18 inches. Wide 3 inch slip-

Technical Specs

  • Material Fibreglass
  • Item Super Heavy Duty Fibreglass Two Way Step Ladder
  • ANSI Type Type 1 Aa
  • Load Capacity 375 lbs.
  • Series 6600 AA Series
  • Standards CSA Approved
  • Ladder Height 5 ft.
  • Step Depth 3"
  • Bottom Width 22"
  • Stepladder Item Twin Stepladder

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list