LADDER FIBER 2-WAY 10FT TYPE 1AA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LADDER FIBER 2-WAY 10FT TYPE 1AA

FEATHERLITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FTL6610AA
  • Mfr. Model # 6610AA
  • UNSPSC # 30191501
  • CATALOGUE PAGE # 2079
  • Shipping Weight 62.0 lbs

Product Details

Super heavy-duty fiberglass 2-way step ladder. CSA approved Grade 1, ANSI Type 1AA, 375 lb load rated. Extra heavy-duty non-conductive C-channel side rails in high visibility safety orange. Large standing platform, 14 inches x 18 inches. Wide 3 inch slip-

Technical Specs

  • Item Super Heavy Duty Fibreglass Two Way Step Ladder
  • Material Fibreglass
  • ANSI Type Type 1 Aa
  • Load Capacity 375 lbs.
  • Standards CSA Approved
  • Series 6600 AA Series
  • Ladder Height 10 ft.
  • Step Depth 3"
  • Bottom Width 29"
  • Stepladder Item Twin Stepladder

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list