Skip Content
LADDER FGGLASS 8FT MULTI TYPE1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LADDER FGGLASS 8FT MULTI TYPE1

FEATHERLITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FTL2708FG
  • Mfr. Model # 2708FG
  • UNSPSC # 30191501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 35.0 lbs

Technical Specs

  • Standards CSA / ANSI
  • ANSI Type 1
  • Material Fibreglass
  • Load Capacity 250 lbs.
  • Rail Type C Channel
  • Outside Shoe Base Width 25"
  • Extended Ladder Height 13 ft.
  • Stepladder Height 8 ft.
  • Ladder Height 8 ft.
  • Storage Height 8 ft.
  • Item Multi Ladder

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list