Skip Content
LADDER FG XW 8FT PLATFORM TYPE1A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LADDER FG XW 8FT PLATFORM TYPE1A

FEATHERLITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FTL6508XW
  • Mfr. Model # 6508XW
  • UNSPSC # 30191501
  • CATALOGUE PAGE # 2080
  • Shipping Weight 35.0 lbs

Product Details

Meets or exceeds CSA Grade 1AA and ANSI Type 1AA, 300 lb. load rating. 20 percent wider and deeper base than traditional ladders, offering greatest degree of stability and safety. 24 in by 18 in oversized platform for greater stability, safety, and comfo

Technical Specs

  • Material Fibreglass
  • Number of Steps 6
  • Load Capacity 300 lbs.
  • Series 6500 XW
  • Platform Height 6 ft.
  • Ladder Height 8 ft.
  • Platform Width 18"
  • Platform Depth 24"
  • Step Depth 3"
  • Includes 20 Percent Wider and Deeper Base Than Traditional Ladders, Offering Greatest Degree of Stability and Safety. 24 in by 18 in Oversized Platform for Greater Stability, Safety, and Comfo
  • ANSI Type ANSI Type 1 AA
  • Item Ladder Fg Xw 8 ft. Platform Type1a
  • Standards CSA Grade 1 AA
  • Bottom Width 30"
  • Stepladder Item Platform Stepladder

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list