LADDER FG XW 5FT PLATFRM TYPE1AA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LADDER FG XW 5FT PLATFRM TYPE1AA

FEATHERLITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FTL7505XW
  • Mfr. Model # 7505XW
  • UNSPSC # 30191501
  • CATALOGUE PAGE # 2080
  • Shipping Weight 23.0 lbs

Product Details

Meets or exceeds CSA Grade 1AA and ANSI Type 1AA, 375 lb. load rating. 20 percent wider and deeper base than traditional ladders, offering greatest degree of stability and safety. 24 in by 18 in oversized platform for greater stability, safety, and comfor

Technical Specs

  • Number of Steps 3
  • Load Capacity 375 lbs.
  • Series 7500 XW
  • Platform Height 3 ft.
  • Material Fibreglass
  • Ladder Height 5 ft.
  • Step Depth 3"
  • Platform Width 18"
  • Platform Depth 24"
  • Includes Extra Heavy Duty Non-conductive"c"channel Side Rails in High Visibility Safety Yellow ,large Safe and Comfortable Standing Platform, 14? X 18?, Wide 3?slip-resistant Serrated Aluminium Steps for Safe Climbing, Inside Spreader Arms Complete with "wrap-aroun,large Safe and Comfortable Standing Platform, 14? X 18?, Wide 3?slip-resistant Serrated Aluminium Steps for Safe Climbing, Inside Spreader Arms Complete with "wrap-around" Sleeves That Strengthen Spreader-to-rail Connection and Protect Spreader Arms During Storage/loading/transit,each Step is Reinforced with Zinc Coated Steel Diagonal Braces Providing Incredible Strength and Stiffness ,rear Horizontal Struts Reinforced with Zinc Coated Steel Diagonal Braces Offer Maximum Rigidity, Extra Large Pvc Rubber Safety Boots are Heavy Duty and Provide Increased Rail Protection and Slip-resistance
  • Item Ladder Fg Xw 5 ft. Platfrm Type1aa
  • ANSI Type ANSI Type 1 AA
  • Standards CSA Grade 1 AA
  • Bottom Width 27"
  • Stepladder Item Platform Stepladder

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list