LADDER FG XW 4FT STEP TYPE1AA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

LADDER FG XW 4FT STEP TYPE1AA

FEATHERLITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FTL6806XW
  • Mfr. Model # 6806XW
  • UNSPSC # 30191501
  • CATALOGUE PAGE # 2078
  • Shipping Weight 29.0 lbs

Product Details

Meets or exceeds CSA Grade 1AA and ANSI Type 1AA, 375 lb load rating. 40 percent wider base than traditional ladders, offering greatest degree of stability and safety. Durable non-conductive C-channel side rails in high visibility orange. Inside spreader

Technical Specs

  • Load Capacity 375 lbs.
  • Material Fibreglass
  • Number of Steps 5
  • Ladder Height 6 ft.
  • Series 6800 Xw
  • Step Depth 3"
  • Item Super Heavy Duty Extra Wide Fibreglass Step Ladder
  • ANSI Type Type 1 Aa
  • Standards CSA Approved
  • Bottom Width 32"
  • Stepladder Item Stepladder

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list