LADDER FG 12FT STRAIGHT TYPE 1AA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LADDER FG 12FT STRAIGHT TYPE 1AA

FEATHERLITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FTL5612D
  • Mfr. Model # 5612D
  • UNSPSC # 30191501
  • CATALOGUE PAGE # 2085
  • Shipping Weight 24.0 lbs

Product Details

Durable non-conductive fiberglass side rails in high visibility safety yellow.Riveted rung to rail design maintains continuous strength of fibers and allows for easy repair. 5600D series features large heavy duty pivot feet with slip-resistant rubber pads

Technical Specs

  • Item Straight Ladder
  • Material Fibreglass
  • Overall Height 12 ft.
  • Number of Rungs 12
  • ANSI Type 1AA
  • Load Capacity 375 lbs.
  • Standards CSA Grade 1AA
  • Ladder Height 12 ft.
  • Overall Width 17-3/8"
  • Rung Width 1-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list