LADDER,FIBERGLASS,PLTFMSTEP,12FT,TYPE1AA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LADDER,FIBERGLASS,PLTFMSTEP,12FT,TYPE1AA

FEATHERLITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FTL6512AA
  • Mfr. Model # 6512AA
  • UNSPSC # 30191501
  • CATALOGUE PAGE # 2080
  • Shipping Weight 64.0 lbs

Product Details

Meets or exceeds CSA, Grade 1AA, ANSI Type 1AA, 375 lb. load rated.Extra heavy-duty non-conductive C-channel side rails in high visibility safety orange. Large standing platform, 14" x 18". Wide 3" slip-resistant serrated aluminum steps. Inside spreader a

Technical Specs

  • Number of Steps 10
  • Material Fibreglass
  • Series 6500 AA
  • Load Capacity 375 lbs.
  • Platform Height 10 ft.
  • Ladder Height 12 ft.
  • Step Depth 3"
  • Platform Width 14"
  • Platform Depth 24"
  • Includes Extra Heavy Duty Non-conductive "c" Channel Side Rails in High Visibility Safety Yellow ,large Safe and Comfortable Standing Platform, 14? X 18?, Wide 3?slip-resistant Serrated Aluminium Steps for Safe Climbing, Inside Spreader Arms Complete with "wrap-aroun,large Safe and Comfortable Standing Platform, 14? X 18?, Wide 3?slip-resistant Serrated Aluminium Steps for Safe Climbing, Inside Spreader Arms Complete With"wrap-around"sleeves That Strengthen Spreader-to-rail Connection and Protect Spreader Arms During Storage/loading/transit,each Step is Reinforced with Zinc Coated Steel Diagonal Braces Providing Incredible Strength and Stiffness ,rear Horizontal Struts Reinforced with Zinc Coated Steel Diagonal Braces Offer Maximum Rigidity, Extra Large Pvc Rubber Safety Boots are Heavy Duty and Provide Increased Rail Protection and Slip-resistance
  • Item Ladder Fg 12 ft. Platform Type1aa
  • ANSI Type ANSI Type 1 AA
  • Standards CSA Grade 1 AA
  • Bottom Width 31"
  • Stepladder Item Platform Stepladder

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list