Skip Content
LADDER EXTENSION AL MD 24FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LADDER EXTENSION AL MD 24FT

FEATHERLITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FTL2224
  • Mfr. Model # 2224
  • UNSPSC # 30191501
  • CATALOGUE PAGE # 2086
  • Shipping Weight 34.0 lbs

Product Details

Series 2200 medium-duty aluminum extension ladder. Sturdy extruded C channel side rails. Heavy-duty D shape serrated rungs. Black ABS, high impact, non-marring end caps. Heavy-duty swivel shoes with ice pick. Heavy-duty spring loaded rung locks.

Technical Specs

  • Extended Ladder Height 21 ft.
  • Bottom Width 16"
  • Includes Rope and Pulley
  • Item Extension Ladder
  • Material Aluminium
  • Shoe Design Swivel Safety Shoes
  • Rail Type Mar-resistant Rail End Caps
  • Load Capacity 300 lbs.
  • Industry Ladder Size 24 ft.
  • Closed Height 149-1/8''
  • Section Length 12 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list