LADDER EXTENSION AL MD 20FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LADDER EXTENSION AL MD 20FT

FEATHERLITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FTL2220
  • Mfr. Model # 2220
  • UNSPSC # 30191501
  • CATALOGUE PAGE # 2086
  • Shipping Weight 27.0 lbs

Product Details

Series 2200 medium-duty aluminum extension ladder. Sturdy extruded C channel side rails. Heavy-duty D shape serrated rungs. Black ABS, high impact, non-marring end caps. Heavy-duty swivel shoes with ice pick. Heavy-duty spring loaded rung locks.

Technical Specs

  • Extended Ladder Height 17 ft.
  • Bottom Width 16"
  • Includes Rope and Pulley
  • Item Extension Ladder
  • Material Aluminium
  • Load Capacity 300 lbs.
  • Rail Type Mar-resistant Rail End Caps
  • Shoe Design Swivel Safety Shoes
  • Closed Height 125-1/8''
  • Industry Ladder Size 20 ft.
  • Section Length 10 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list