Skip Content
LADDER EXTENSION 28FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LADDER EXTENSION 28FT

LITTLE GIANT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LGL15610
  • Mfr. Model # 15610
  • UNSPSC # 30191501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 58.0 lbs

Technical Specs

  • Item Extension Ladder
  • Material Fiberglass
  • ANSI Type IA
  • Load Capacity 300 lbs.
  • Series Lunar
  • Shoe Design Extra Wide Swivel Spur
  • Extended Ladder Height 25 ft.
  • Rail Type Non Conductive
  • Adjustable Increments 12"
  • Bottom Width 17-1/2"
  • Industry Ladder Size 28 ft.
  • Closed Height 15 ft. 5"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list