Skip Content
LADDER EXT SUMO FIBREGLASS 1AA 28FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LADDER EXT SUMO FIBREGLASS 1AA 28FT

LITTLE GIANT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LGL15609-181
  • Mfr. Model # 15609-181
  • UNSPSC # 30191501
  • CATALOGUE PAGE # 2083
  • Shipping Weight 57.0 lbs

Technical Specs

  • Material Fiberglass
  • Includes Front Pulley
  • ANSI Type 1AA
  • Item Extension Ladder
  • Shoe Design Aluminum Pick Foot w/ Rubber Pad
  • Load Capacity 375 lbs.
  • Rail Type Fiberglass
  • Extended Ladder Height 28 ft.
  • Adjustable Increments 1 ft.
  • Bottom Width 22"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list