LADDER EXT FIBREGLASS EX HD 20FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LADDER EXT FIBREGLASS EX HD 20FT

FEATHERLITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FTL6220
  • Mfr. Model # 6220
  • UNSPSC # 30191501
  • CATALOGUE PAGE # 2084
  • Shipping Weight 46.0 lbs

Product Details

Series 6200 extra heavy-duty fiberglass extension ladder. Durable non-conductive C channel side rails in high visibility Safety Yellow. Side mounted slide guide & pulley system. 1 pc. foot assembly with spur wheel. Heavy-duty spring-loaded rung locks.

Technical Specs

  • Extended Ladder Height 17 ft.
  • Bottom Width 17-3/8"
  • Series 6200
  • Material Fibre
  • Shoe Design One-piece
  • Load Capacity 375 lbs.
  • Item Fibre Extension Ladder
  • Industry Ladder Size 20 ft.

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list