Skip Content
Discontinued with Replacement
LADDER ESD 60DEG SLOPE GRIP 4 STEP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LADDER ESD 60DEG SLOPE GRIP 4 STEP

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESLADR264GESD
  • Mfr. Model # LADR264GESD
  • UNSPSC # 30191501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 166.0 lbs
Suggested Replacement Product
STD LADDER GRIP/ESD 26IN 4 STEP

Price: NA

Technical Specs

  • Colour Black
  • Material Steel
  • Finish Powder Coated
  • Number of Steps 4
  • Load Capacity 300 lbs.
  • Overall Width 30"
  • Overall Height 70"
  • Platform Height 41"
  • Step Width 24"
  • Platform Width 24"
  • Step Depth 7"
  • Climbing Angle 60 Degrees
  • Bottom Width 30"
  • Base Depth 40"
  • Platform Depth 14"
  • Assembled/Unassembled Assembled
  • Handrails Included Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list