LADDER ESD 60DEG SLOPE GRIP 10 STEP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

LADDER ESD 60DEG SLOPE GRIP 10 STEP

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESLADR2610GESD
  • Mfr. Model # LADR2610GESD
  • UNSPSC # 30191501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 319.0 lbs

Technical Specs

  • Colour Black
  • Finish Powder Coated
  • Material Steel
  • Number of Steps 10
  • Load Capacity 300 lbs.
  • Platform Height 101"
  • Overall Height 133"
  • Overall Width 32"
  • Step Width 24"
  • Step Depth 7"
  • Platform Width 24"
  • Base Depth 73"
  • Climbing Angle 60 Degrees
  • Bottom Width 32"
  • Platform Depth 14"
  • Handrails Included Yes
  • Assembled/Unassembled Unassembled

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list