Skip Content
LADDER ESCAPE 3 STOREY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LADDER ESCAPE 3 STOREY

KIDDE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRY468094
  • Mfr. Model # 468094
  • UNSPSC # 30191501
  • CATALOGUE PAGE # 2746
  • Shipping Weight 14.53 lbs

Product Details

Strong, lightweight and easy to use escape ladder -- 25 foot, 3 story. Attaches quickly to window. Tangle-free. Comes fully assembled, compact storage.

Technical Specs

  • Item Three Story Escape Ladder
  • Features Tangle-Free, One-Time Use
  • Includes N/A
  • For Use With 3 Story Structures
  • Length 25 ft.
  • Material Steel
  • Weight Capacity 1000 lb.

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list