Skip Content
LADDER DOCK 3 RUNG OVERALL HT 78IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LADDER DOCK 3 RUNG OVERALL HT 78IN

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESDKL3
  • Mfr. Model # DKL3
  • UNSPSC # 24101806
  • CATALOGUE PAGE # 2090
  • Shipping Weight 89.0 lbs

Product Details

Prevent needless dock injuries with this walk-thru style dock ladder. Constructed of steel angle iron. Mount ladder directly to the dock face by either welding or bolting on. Extra high handrail provides maximum assistance and safety. All ladders project out from face of dock.

Technical Specs

  • Finish Powder Coat
  • Item Walk-Thru Style Dock Ladder
  • Material Steel
  • Number of Steps 3
  • Step Width 18"
  • Load Capacity 300 lbs.
  • Handrail Height 77-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list