Skip Content
LADDER DOCK 10 RUNG OVRALL HT 162IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LADDER DOCK 10 RUNG OVRALL HT 162IN

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESDKL10
  • Mfr. Model # DKL10
  • UNSPSC # 24101806
  • CATALOGUE PAGE # 2090
  • Shipping Weight 178.0 lbs

Product Details

Prevent needless dock injuries with this walk-thru style dock ladder. Constructed of steel angle iron. Mount ladder directly to the dock face by either welding or bolting on. Extra high handrail provides maximum assistance and safety. All ladders project out from face of dock.

Technical Specs

  • Finish Powder Coat
  • Material Steel
  • Number of Steps 10
  • Item Walk-Thru Style Dock Ladder
  • Load Capacity 300 lbs.
  • Step Width 18"
  • Handrail Height 161-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list