Skip Content
LADDER CROSSOVER ALT 8-STP 68DEG 26 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LADDER CROSSOVER ALT 8-STP 68DEG 26

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESCOLA56832
  • Mfr. Model # COLA56832
  • UNSPSC # 30191501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 387.0 lbs

Technical Specs

  • Finish Powder Coated
  • Colour Yellow
  • Material Steel
  • Item Alternating Steps Cross-over Ladder
  • Number of Steps 8
  • Load Capacity 350 lbs.
  • Overall Height 103"
  • Tread Serrated
  • Standards ANSI 14.7
  • Span 26-1/2"
  • Base Width 24"
  • Platform Height 60"
  • Vertical Clearance 57"
  • Overall Span 84"
  • Platform Length 21"
  • Step Width 9"
  • Handrail Height 42"
  • Climbing Angle 68 deg.
  • Step Depth 10-1/4"
  • Manufacturers Warranty Length 90 Days

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List