Skip Content
LADDER CROSSOVER ALT 8-STP 56DEG 49 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LADDER CROSSOVER ALT 8-STP 56DEG 49

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESCOLA55656
  • Mfr. Model # COLA55656
  • UNSPSC # 30191501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 456.0 lbs

Technical Specs

  • Finish Powder Coated
  • Colour Yellow
  • Item Alternating Steps Cross-over Ladder
  • Material Steel
  • Number of Steps 8
  • Load Capacity 350 lbs.
  • Tread Serrated
  • Overall Height 103"
  • Span 49-1/2"
  • Standards ANSI 14.7
  • Vertical Clearance 57"
  • Platform Height 60"
  • Base Width 24"
  • Overall Span 134"
  • Platform Length 42"
  • Step Width 9"
  • Step Depth 10-1/4"
  • Handrail Height 42"
  • Climbing Angle 56 Deg.
  • Manufacturers Warranty Length 90 Days

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list