Skip Content
LADDER CROSSOVER ALT 7-STP 68DEG 33 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LADDER CROSSOVER ALT 7-STP 68DEG 33

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESCOLA46844
  • Mfr. Model # COLA46844
  • UNSPSC # 30191501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 362.0 lbs

Technical Specs

  • Colour Yellow
  • Item Alternating Steps Cross-over Ladder
  • Finish Powder Coated
  • Number of Steps 7
  • Material Steel
  • Load Capacity 350 lbs.
  • Tread Serrated
  • Standards ANSI 14.7
  • Overall Height 91"
  • Span 33-1/2"
  • Base Width 24"
  • Platform Height 48"
  • Vertical Clearance 45"
  • Platform Length 28"
  • Overall Span 81"
  • Step Width 9"
  • Step Depth 10-1/4"
  • Handrail Height 42"
  • Climbing Angle 68 deg.
  • Manufacturers Warranty Length 90 Days

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list