Skip Content
LADDER CROSSOVER ALT 7-STP 68DEG 26 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LADDER CROSSOVER ALT 7-STP 68DEG 26

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESCOLA46832
  • Mfr. Model # COLA46832
  • UNSPSC # 30191501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 361.0 lbs

Technical Specs

  • Colour Yellow
  • Finish Powder Coated
  • Item Alternating Steps Cross-over Ladder
  • Material Steel
  • Number of Steps 7
  • Load Capacity 350 lbs.
  • Overall Height 91"
  • Tread Serrated
  • Standards ANSI 14.7
  • Span 26-1/2"
  • Vertical Clearance 45"
  • Base Width 24"
  • Platform Height 48"
  • Overall Span 74"
  • Platform Length 21"
  • Step Width 9"
  • Step Depth 10-1/4"
  • Handrail Height 42"
  • Climbing Angle 68 deg.
  • Manufacturers Warranty Length 90 Days

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list