Skip Content
LADDER CROSSOVER ALT 5-STP 68DEG 33 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LADDER CROSSOVER ALT 5-STP 68DEG 33

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESCOLA36844
  • Mfr. Model # COLA36844
  • UNSPSC # 30191501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 362.0 lbs

Technical Specs

  • Colour Yellow
  • Finish Powder Coated
  • Number of Steps 5
  • Load Capacity 350 lbs.
  • Material Steel
  • Item Alternating Steps Cross-over Ladder
  • Overall Height 81"
  • Span 33-1/2"
  • Tread Serrated
  • Standards ANSI 14.7
  • Base Width 24"
  • Platform Height 38"
  • Vertical Clearance 8" to 11"
  • Overall Span 80"
  • Platform Length 28"
  • Handrail Height 42"
  • Step Depth 10-1/4"
  • Step Width 9"
  • Climbing Angle 68 deg.
  • Manufacturers Warranty Length 90 Days

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List