Skip Content
LADDER CROSSOVER ALT 5-STP 56DEG 35 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LADDER CROSSOVER ALT 5-STP 56DEG 35

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESCOLA35644
  • Mfr. Model # COLA35644
  • UNSPSC # 30191501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 390.0 lbs

Technical Specs

  • Colour Yellow
  • Finish Powder Coated
  • Item Alternating Steps Cross-over Ladder
  • Material Steel
  • Number of Steps 5
  • Load Capacity 350 lbs.
  • Overall Height 81"
  • Base Width 24"
  • Tread Serrated
  • Platform Height 38"
  • Standards ANSI 14.7
  • Span 35-1/2"
  • Vertical Clearance 8" to 11"
  • Overall Span 104"
  • Platform Length 28"
  • Handrail Height 42"
  • Climbing Angle 56 Deg.
  • Step Depth 10-1/4"
  • Step Width 9"
  • Manufacturers Warranty Length 90 Days

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list