Skip Content
LADDER CROSSOVER ALT 5-STP 56DEG 21 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LADDER CROSSOVER ALT 5-STP 56DEG 21

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESCOLA35620
  • Mfr. Model # COLA35620
  • UNSPSC # 30191501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 324.0 lbs

Technical Specs

  • Colour Yellow
  • Finish Powder Coated
  • Material Steel
  • Item Alternating Steps Cross-over Ladder
  • Number of Steps 5
  • Load Capacity 350 lbs.
  • Overall Height 81"
  • Tread Serrated
  • Standards ANSI 14.7
  • Span 21-1/2"
  • Base Width 24"
  • Overall Span 90"
  • Platform Height 38"
  • Vertical Clearance 8" to 11"
  • Platform Length 14"
  • Step Width 9"
  • Step Depth 10-1/4"
  • Climbing Angle 56 Deg.
  • Handrail Height 42"
  • Manufacturers Warranty Length 90 Days

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List