Skip Content
LADDER CROSSOVER ALT 4-STP 68DEG 47 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LADDER CROSSOVER ALT 4-STP 68DEG 47

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESCOLA26856
  • Mfr. Model # COLA26856
  • UNSPSC # 30191501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 396.0 lbs

Technical Specs

  • Load Capacity 350 lbs.
  • Finish Powder Coated
  • Number of Steps 4
  • Material Steel
  • Colour Yellow
  • Overall Height 73"
  • Item Alternating Steps Cross-over Ladder
  • Tread Serrated
  • Base Width 24"
  • Standards ANSI 14.7
  • Span 47-1/2"
  • Platform Height 30"
  • Step Width 9"
  • Handrail Height 42"
  • Step Depth 10-1/4"
  • Vertical Clearance 26"
  • Overall Span 94"
  • Climbing Angle 68 deg.
  • Platform Length 42"
  • Manufacturers Warranty Length 90 Days

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List