Skip Content
LADDER CROSSOVER ALT 12STP 68DEG 33 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LADDER CROSSOVER ALT 12STP 68DEG 33

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESCOLA76844
  • Mfr. Model # COLA76844
  • UNSPSC # 30191501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 444.0 lbs

Technical Specs

  • Colour Yellow
  • Finish Powder Coated
  • Item Alternating Steps Cross-over Ladder
  • Material Steel
  • Number of Steps 12
  • Load Capacity 350 lbs.
  • Tread Serrated
  • Span 33-1/2"
  • Overall Height 127"
  • Base Width 24"
  • Standards ANSI 14.7
  • Vertical Clearance 17-1/2"
  • Platform Height 84"
  • Platform Length 28"
  • Overall Span 110"
  • Step Width 9"
  • Step Depth 10-1/4"
  • Handrail Height 42"
  • Climbing Angle 68 deg.
  • Manufacturers Warranty Length 90 Days

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list