Skip Content
LADDER CROSSOVER ALT 12STP 68DEG 26 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LADDER CROSSOVER ALT 12STP 68DEG 26

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESCOLA76832
  • Mfr. Model # COLA76832
  • UNSPSC # 30191501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 475.0 lbs

Technical Specs

  • Item Alternating Steps Cross-over Ladder
  • Finish Powder Coated
  • Material Steel
  • Colour Yellow
  • Number of Steps 12
  • Overall Height 127"
  • Load Capacity 350 lbs.
  • Tread Serrated
  • Standards ANSI 14.7
  • Span 26-1/2"
  • Platform Height 84"
  • Overall Span 103"
  • Vertical Clearance 17-1/2"
  • Base Width 24"
  • Platform Length 21"
  • Step Width 9"
  • Step Depth 10-1/4"
  • Climbing Angle 68 deg.
  • Handrail Height 42"
  • Manufacturers Warranty Length 90 Days

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List