Skip Content
LADDER CROSSOVER ALT 10STP 68DEG 33 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LADDER CROSSOVER ALT 10STP 68DEG 33

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESCOLA66844
  • Mfr. Model # COLA66844
  • UNSPSC # 30191501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 431.0 lbs

Technical Specs

  • Finish Powder Coated
  • Colour Yellow
  • Item Alternating Steps Cross-over Ladder
  • Material Steel
  • Load Capacity 350 lbs.
  • Number of Steps 10
  • Overall Height 115"
  • Tread Serrated
  • Standards ANSI 14.7
  • Base Width 24"
  • Span 33-1/2"
  • Platform Height 72"
  • Vertical Clearance 69"
  • Step Width 9"
  • Overall Span 101"
  • Platform Length 28"
  • Handrail Height 42"
  • Step Depth 10-1/4"
  • Climbing Angle 68 deg.
  • Manufacturers Warranty Length 90 Days

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List