Skip Content
LADDER CROSSOVER ALT 10STP 68DEG 19 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LADDER CROSSOVER ALT 10STP 68DEG 19

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESCOLA66820
  • Mfr. Model # COLA66820
  • UNSPSC # 30191501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 366.0 lbs

Technical Specs

  • Finish Powder Coated
  • Material Steel
  • Item Alternating Steps Cross-over Ladder
  • Number of Steps 10
  • Colour Yellow
  • Load Capacity 350 lbs.
  • Tread Serrated
  • Overall Height 115"
  • Standards ANSI 14.7
  • Span 19-1/2"
  • Base Width 24"
  • Overall Span 87"
  • Vertical Clearance 69"
  • Platform Height 72"
  • Platform Length 14"
  • Step Width 9"
  • Step Depth 10-1/4"
  • Handrail Height 42"
  • Climbing Angle 68 deg.
  • Manufacturers Warranty Length 90 Days

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list