Skip Content
LADDER CROSSOVER ALT 10STP 56DEG 49 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LADDER CROSSOVER ALT 10STP 56DEG 49

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESCOLA65656
  • Mfr. Model # COLA65656
  • UNSPSC # 30191501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 458.0 lbs

Technical Specs

  • Colour Yellow
  • Item Alternating Steps Cross-over Ladder
  • Number of Steps 10
  • Material Steel
  • Finish Powder Coated
  • Load Capacity 350 lbs.
  • Overall Height 115"
  • Tread Serrated
  • Standards ANSI 14.7
  • Base Width 24"
  • Span 49-1/2"
  • Platform Height 72"
  • Platform Length 42"
  • Vertical Clearance 69"
  • Overall Span 150"
  • Step Width 9"
  • Step Depth 10-1/4"
  • Handrail Height 42"
  • Climbing Angle 56 Deg.
  • Manufacturers Warranty Length 90 Days

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list