Skip Content
LADDER CROSSOVER ALT 10STP 56DEG 28 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LADDER CROSSOVER ALT 10STP 56DEG 28

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESCOLA65632
  • Mfr. Model # COLA65632
  • UNSPSC # 30191501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 429.0 lbs

Technical Specs

  • Colour Yellow
  • Material Steel
  • Item Alternating Steps Cross-over Ladder
  • Finish Powder Coated
  • Number of Steps 10
  • Load Capacity 350 lbs.
  • Overall Height 115"
  • Tread Serrated
  • Span 28-1/2"
  • Base Width 24"
  • Vertical Clearance 69"
  • Standards ANSI 14.7
  • Platform Height 72"
  • Platform Length 21"
  • Step Width 9"
  • Overall Span 129"
  • Step Depth 10-1/4"
  • Handrail Height 42"
  • Climbing Angle 56 Deg.
  • Manufacturers Warranty Length 90 Days

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List