Skip Content
LADDER CROSS-OVER 6 STEPS 56IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LADDER CROSS-OVER 6 STEPS 56IN

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESCOL6-56-33
  • Mfr. Model # COL6-56-33
  • UNSPSC # 30191501
  • CATALOGUE PAGE # 2090
  • Shipping Weight 401.0 lbs

Product Details

Cross-over ladder mounts where you need permanent access at crossover points. Upper platform features removable two sided handrail with mid-rail and fixed toeboards to prevent objects from rolling off. Serrated steps for extra grip and safety. Ground legs include floor mounting pads.

Technical Specs

  • Colour Yellow
  • Finish Powder Coated
  • Item Cross-over Ladder
  • Load Capacity 500 lbs.
  • Number of Steps 6
  • Material Steel
  • Overall Height 102-7/8"
  • Span 116
  • Platform Height 60"
  • Standards OSHA 1910.25
  • Vertical Clearance 58"
  • Overall Span 116"
  • Step Depth 7"
  • Step Width 23-1/2"
  • Handrail Height 42-5/8"
  • Climbing Angle 58 deg.
  • Manufacturers Warranty Length 90 Days
  • Platform Depth 48"
  • Bottom Width 29-1/4"
  • Step Tread Serrated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list