Skip Content
LADDER CROSS-OVER 4 STEPS 36IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LADDER CROSS-OVER 4 STEPS 36IN

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESCOL4-36-23
  • Mfr. Model # COL4-36-23
  • UNSPSC # 30191501
  • CATALOGUE PAGE # 2090
  • Shipping Weight 317.0 lbs

Product Details

Cross-over ladder mounts where you need permanent access at crossover points. Upper platform features removable two sided handrail with mid-rail and fixed toeboards to prevent objects from rolling off. Serrated steps for extra grip and safety. Ground legs include floor mounting pads.

Technical Specs

  • Colour Yellow
  • Finish Powder Coated
  • Item Cross-over Ladder
  • Material Steel
  • Number of Steps 4
  • Load Capacity 500 lbs.
  • Overall Height 82-7/8"
  • Standards OSHA 1910.25
  • Span 79
  • Overall Span 79"
  • Vertical Clearance 28"
  • Platform Height 40"
  • Step Width 23-1/2"
  • Step Depth 7"
  • Handrail Height 42-5/8"
  • Climbing Angle 58 deg.
  • Manufacturers Warranty Length 90 Days
  • Step Tread Serrated
  • Bottom Width 29-1/4"
  • Platform Depth 36"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list