Skip Content
LADDER CROSS-OVER 3 STEPS 26IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LADDER CROSS-OVER 3 STEPS 26IN

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESCOL3-26-33
  • Mfr. Model # COL3-26-33
  • UNSPSC # 30191501
  • CATALOGUE PAGE # 2090
  • Shipping Weight 315.0 lbs

Product Details

Cross-over ladder mounts where you need permanent access at crossover points. Upper platform features removable two sided handrail with mid-rail and fixed toeboards to prevent objects from rolling off. Serrated steps for extra grip and safety. Ground legs include floor mounting pads.

Technical Specs

  • Item Cross-over Ladder
  • Number of Steps 3
  • Material Steel
  • Finish Powder Coated
  • Colour Yellow
  • Load Capacity 500 lbs.
  • Overall Height 72-7/8"
  • Standards OSHA 1910.25
  • Span 78-1/2
  • Platform Height 30"
  • Vertical Clearance 28"
  • Overall Span 78-1/2"
  • Step Width 23-1/2"
  • Step Depth 7"
  • Climbing Angle 58 deg.
  • Handrail Height 42-5/8"
  • Manufacturers Warranty Length 90 Days
  • Step Tread Serrated
  • Bottom Width 29-1/4"
  • Platform Depth 48"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list