LADDER CROSS-OVER 3 STEPS 26IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LADDER CROSS-OVER 3 STEPS 26IN

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESCOL3-26-23
  • Mfr. Model # COL3-26-23
  • UNSPSC # 30191501
  • CATALOGUE PAGE # 2090
  • Shipping Weight 282.0 lbs

Product Details

Cross-over ladder mounts where you need permanent access at crossover points. Upper platform features removable two sided handrail with mid-rail and fixed toeboards to prevent objects from rolling off. Serrated steps for extra grip and safety. Ground legs include floor mounting pads.

Technical Specs

  • Colour Yellow
  • Finish Powder Coated
  • Item Cross-over Ladder
  • Material Steel
  • Number of Steps 3
  • Load Capacity 500 lbs.
  • Standards OSHA 1910.25
  • Overall Height 72-7/8"
  • Span 66-1/2
  • Platform Height 30"
  • Vertical Clearance 28"
  • Overall Span 66-1/2"
  • Step Width 23-1/2"
  • Step Depth 7"
  • Climbing Angle 58 deg.
  • Handrail Height 42-5/8"
  • Manufacturers Warranty Length 90 Days
  • Platform Depth 36"
  • Bottom Width 29-1/4"
  • Step Tread Serrated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list